Order Entry
Export
ContactUsLinkComponent
3,5-Dimethyl-1H-pyrazole 99%
Irritant
Health
3,5-Dimethyl-1H-pyrazole 99%
Certificates
undefined
Irritant
Health
3,5-Dimethyl-1H-pyrazole 99%

Specification Test Results

  • Appearance:
    White to off-white Powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    106 to 109 °C
  • Titration with HClO4:
    ≥98.5 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 % (in methanol)
  • Non-volatiles with MeOH:
    ≤0.05 %

Specification Test Results

Related Information