Order Entry
Export
ContactUsLinkComponent
2,3-Dihydroxynaphthalene 97%
Irritant
2,3-Dihydroxynaphthalene 97%
Certificates
undefined
Irritant
2,3-Dihydroxynaphthalene 97%

Specification Test Results

  • Appearance:
    White to beige to pink to light grey Powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    161 to 165 °C
  • HPLC:
    ≥96.0 %
  • Clarity of solution:
    (c=20, water) Passes test
  • Sulfate (SO4):
    ≤0.3 %
  • Iron (Fe):
    ≤0.01 %
  • Sodium (Na):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤0.001 %

Specification Test Results

Related Information