Order Entry
Export
ContactUsLinkComponent
2,3-Diaminonaphthalene 97%
Irritant
2,3-Diaminonaphthalene 97%
Certificates
undefined
Irritant
2,3-Diaminonaphthalene 97%
Certificates

Specification Test Results

  • Appearance:
    Green-brown to brown Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    193 to 199 °C
  • HPLC:
    ≥96.0 %
  • Impurity:
    ≤0.1 % (beta-Naphthylamine)
  • UV:
    at 280 nm A: ≤0.035
  • Chloride (Cl):
    ≤0.01 %
  • Sulfate (SO4):
    ≤0.03 %
  • Arsenic (As):
    ≤0.0001 %
  • Copper (Cu):
    ≤0.005 %
  • Iron (Fe):
    ≤0.005 %
  • Nickel (Ni):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information