Order Entry
Export
ContactUsLinkComponent
 
Potassium sulphate 99+% ACS
 
undefined
Potassium sulphate 99+% ACS
 

 

  • Appearance:
    White Powder or crystals
  • pH:
    5.5 to 8.5 (5% soln. at 25°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.005 %
  • Sodium (Na):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 %
  • Nitrogen compounds (as N):
    ≤5 ppm