Order Entry
Export
ContactUsLinkComponent
Potassium sulphate 99+% for biochemistry
Potassium sulphate 99+% for biochemistry
Certificates
undefined
Potassium sulphate 99+% for biochemistry

Specification Test Results

  • Appearance:
    White Crystals
  • Solubility:
    (10 g in 150 ml water) Clear colorless
  • pH:
    5.5 to 8.5 (5 % in water)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.002 %
  • Sodium (Na):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.1 %

Specification Test Results

Related Information