Order Entry
Export
ContactUsLinkComponent
 
 
2,3-Dichloro-5,6-dicyano-p-benzoquinone 98%
 
undefined
 
2,3-Dichloro-5,6-dicyano-p-benzoquinone 98%

 

  • Appearance:
    Yellow to orange Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    210 to 217 °C
  • Titration Iodometric:
    ≥97.5 %
  • Loss on drying:
    ≤0.5 % (1 g, 80 °C, 2 h, 40 mmHg) (vacuum)
  • Sulfated ash:
    ≤0.2 % (600 °C)
  • Specific absorbance A (1%/1cm):
    ≥1800 (at lambda max.)