Order Entry
Export
ContactUsLinkComponent
α,α'-Dibromo-p-xylene 97%
Corrosive
α,α'-Dibromo-p-xylene 97%
Certificates
undefined
Corrosive
α,α'-Dibromo-p-xylene 97%

Specification Test Results

  • Appearance:
    White to beige Crystalline powder or coarse crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    142 to 147 °C
  • GC:
    ≥96.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information