Order Entry
Export
ContactUsLinkComponent
α,α,α-Trifluoro-o-toluidine 99%
Irritant
Health
Environment
α,α,α-Trifluoro-o-toluidine 99%
Certificates
undefined
Irritant
Health
Environment
α,α,α-Trifluoro-o-toluidine 99%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4800 to 1.4830 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Titration excess NaOH:
    98.0 to 100.5 %
  • Iron (Fe):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤10 ppm
  • Phosphorous compounds (as P):
    ≤0.002 %
  • Freezing point:
    -2.0 to 0.0°C

Specification Test Results

Related Information