Order Entry
Export
ContactUsLinkComponent
 
 
 
 
4-Chloro-m-cresol 99+%
 
undefined
 
 
 
4-Chloro-m-cresol 99+%

 

  • Appearance:
    White to almost white Crystals, flakes, pellets or crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    64 to 67 °C
  • GC:
    ≥99.0 %
  • Density:
    (20 °C) 0.702 to 0.715 g/ml
  • Additional info:
    Bromine index < 100 ppm
  • Color scale:
    ≤10 APHA
  • Benzene:
    ≤5 ppm
  • Aromatics:
    ≤50 ppm