Syringe filter units, LABODISC, disposable
Catalog # ADVT50CP020AS
Supplier: Advantech
Specifications
- Ø:50 mm
- Filtration area:19,6 cm²
- Membrane:Cellulose acetate
- Pore size:0,20 µm
- Sterility:Sterile
- Max. temperature:60 °C
- Seq:01
- Hold-up volume:≤3,0 ml
- Pk:10
Specifications
About this item
These syringe filter units are useful for small volume filtration of liquids or gasses or other material specific applications and are designed for biological and HPLC applications.
- Product code clearly marked on each unit denoting housing type, filter material and pore size
- Clear PP housing and integrated filter assures that no pigments, dyes, or adhesives will leach into the filtrate
- PP can be autoclaved
Cellulose acetate: A hydrophilic membrane with low protein binding, suitable for aqueous protein solutions. Nitrate-free and suitable for groundwater filtration.
PTFE, hydrophobic: Use as vent.