Order Entry
Export
ContactUsLinkComponent
4-Hydroxy-1-methylpiperidine 98%
Irritant
4-Hydroxy-1-methylpiperidine 98%
Certificates
undefined
Irritant
4-Hydroxy-1-methylpiperidine 98%

Specification Test Results

  • Appearance:
    Clear colorless to brown Liquid after melting
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4760 to 1.4790 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥97.5 %
  • Titration with HClO4:
    ≥97.5 %
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Lead (Pb):
    ≤0.05 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Potassium (K):
    ≤0.2 ppm
  • Sodium (Na):
    ≤1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Total phosphorus (P):
    ≤0.5 ppm
  • Total silicon (Si):
    ≤0.02 ppm
  • Total sulfur (S):
    ≤5 ppm

Specification Test Results

Related Information