Order Entry
Export
ContactUsLinkComponent
Isobutanol 99+%, extra pure
Irritant
Corrosive
Flammable
Isobutanol 99+%, extra pure
Certificates
undefined
Irritant
Corrosive
Flammable
Isobutanol 99+%, extra pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3945 to 1.3975 (20°C, 589 nm)
  • Water:
    ≤0.2 % (K.F.)
  • Density:
    (20°C) 0.800 to 0.804 g/ml
  • GC:
    ≥99.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Insoluble matter:
    ≤0.01 %
  • Residue after reduction:
    ≤0.02 %

Specification Test Results

Related Information