Latex gloves, Gentle Skin® grip
These disposable latex gloves are ideal for dental surgery and any other environments where the safe, non-slip handling of instruments and machinery is a top priority.
- Optimal, secure grip
- Hypoallergenic: powder-free, very low protein/accelerator content
- Very easy to pull on
- Micro-roughened for responsive, outstanding touch sensitivity
- Highly elastic and tear-proof
: EN 455, EN 374; Cat. III; AQL 1,5
Food contact approved
Food contact approved
- Catalog No:
- ROES1221G-L
- ROES1221G-M
- ROES1221G-XL
- ROES1221G-S
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 mm
- 0,08 mm
- 0,08 mm
- 0,08 mm
- Finger thickness:
- 0,13 mm
- 0,13 mm
- 0,13 mm
- 0,13 mm
- Palm thickness:
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- Tensile strength:
- ≥ 6 N
- ≥ 6 N
- ≥ 6 N
- ≥ 6 N
- EN norm:
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374