Order Entry
Export
ContactUsLinkComponent
Acetic anhydride 97+% ACS
Acetic anhydride 97+% ACS
Certificates
undefined
Acetic anhydride 97+% ACS
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • GC:
    ≥97.0 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.003 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Sulfate (SO4):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤2 ppm
  • KMnO4-reducing substance:
    Passes test

Specification Test Results

Related Information