Order Entry
Export
ContactUsLinkComponent
1,6-Diisocyanatohexane 99+%
Corrosive
Toxic
Health
1,6-Diisocyanatohexane 99+%
Certificates
undefined
Corrosive
Toxic
Health
1,6-Diisocyanatohexane 99+%

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4520 to 1.4540 (20°C, 589 nm)
  • GC:
    ≥99.0 %
  • Stabilizer:
    ≤1 % (Type of stabilizer mentioned on the coa)
  • Residue after evaporation:
    ≤0.001 %
  • Free halogens:
    Passes test
  • Heavy metals (as Pb):
    ≤1 ppm
  • Titrable acid:
    ≤0.0001 meq/g
  • Titrable base:
    ≤0.0003 meq/g

Specification Test Results

Related Information