Order Entry
Export
ContactUsLinkComponent
D-Glucono-1,5-lactone 99%
D-Glucono-1,5-lactone 99%
Certificates
undefined
D-Glucono-1,5-lactone 99%
Certificates

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    151 to 158 °C (Dec)
  • Ash:
    ≤0.1 %
  • Titration excess NaOH:
    ≥98.5 %
  • Lead (Pb):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Reducing substances:
    ≤0.5 %

Specification Test Results

Related Information