Order Entry
Export
ContactUsLinkComponent
(1S,2S)-(+)-1,2-Diaminocyclohexane 98%
Corrosive
(1S,2S)-(+)-1,2-Diaminocyclohexane 98%
Certificates
undefined
Corrosive
(1S,2S)-(+)-1,2-Diaminocyclohexane 98%

Specification Test Results

  • Appearance:
    White to yellow to orange Fused solid or crystals and/or chunks
  • Infrared spectrum:
    Conforms
  • Melting point:
    39 to 45 °C
  • GC:
    ≥97.5 %
  • Specific optical rotation:
    +24.0° to +27.0° (20 °C, 589 nm) (c=5, 1N HCl)

Specification Test Results

Related Information