Order Entry
Export
ContactUsLinkComponent
(1R,2R)-(-)-1,2-Diaminocyclohexane 99%
Corrosive
Irritant
(1R,2R)-(-)-1,2-Diaminocyclohexane 99%
Certificates
undefined
Corrosive
Irritant
(1R,2R)-(-)-1,2-Diaminocyclohexane 99%

Specification Test Results

  • Appearance:
    White to light yellow Low melting crystalline solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    40 to 45 °C
  • GC:
    ≥98.5 %
  • Specific optical rotation:
    -24.5° to -26.5° (20 °C, 589 nm) (c=5, 1 N HCl)

Specification Test Results

Related Information