Order Entry
Export
ContactUsLinkComponent
 
 
 
 
Copper(II) sulphate pentahydrate 98+% ACS
 
undefined
 
 
 
Copper(II) sulphate pentahydrate 98+% ACS
 

 

  • Appearance:
    Blue Crystals
  • Titration Iodometric:
    98.0 to 102.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤30 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤200 ppm
  • Insoluble matter:
    ≤0.005 %
  • Nitrogen compounds (as N):
    ≤0.002 %