Order Entry
Export
ContactUsLinkComponent
 
 
 
Cerium(IV) sulphate tetrahydrate 98+%
 
undefined
 
 
Cerium(IV) sulphate tetrahydrate 98+%
 

 

  • Appearance:
    Bright yellow Powder
  • Titration Iodometric:
    ≥98.0 %
  • Chloride (Cl):
    ≤100 ppm
  • Copper (Cu):
    ≤30 ppm
  • Iron (Fe):
    ≤150 ppm
  • Lead (Pb):
    ≤30 ppm
  • Nickel (Ni):
    ≤30 ppm
  • Heavy metals (as Pb):
    ≤30 ppm
  • Insoluble matter:
    ≤0.1 % (in H2SO4)
  • Subst not pptd by NH4OH:
    ≤0.3 %