Order Entry
Export
ContactUsLinkComponent
Barium hydroxide octahydrate 98+% ACS
Corrosive
Irritant
Barium hydroxide octahydrate 98+% ACS
Certificates
undefined
Corrosive
Irritant
Barium hydroxide octahydrate 98+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals or flakes
  • Titration with HCl:
    ≥98.0 %
  • Chloride (Cl):
    ≤0.001 %
  • Sulfide (S):
    (Limit about 0.001 %) Passes test
  • Carbonate (as BaCO3):
    ≤2.0 %
  • Calcium (Ca):
    ≤0.05 %
  • Iron (Fe):
    ≤0.001 %
  • Potassium (K):
    ≤0.01 %
  • Sodium (Na):
    ≤0.01 %
  • Strontium (Sr):
    ≤0.8 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.01 % (in dilute HCl)

Specification Test Results

Related Information