Order Entry
Export
ContactUsLinkComponent
 
Cellulose, microcrystalline ∼ Ø 90 µm, extra pure
 
undefined
Cellulose, microcrystalline ∼ Ø 90 µm, extra pure
 

 

  • Appearance:
    White to off-white Crystalline or granular powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1.5 %
  • Heavy metals:
    ≤10 ppm
  • Particle size:
    ≤1 % (> 250 µm)
  • Residue after ignition:
    ≤0.05 %
  • pH:
    5 to 7