Order Entry
Export
ContactUsLinkComponent
L(+)-Arabinose 99+%
L(+)-Arabinose 99+%
Certificates
undefined
L(+)-Arabinose 99+%
Certificates

Specification Test Results

  • Appearance:
    White to almost white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.5 % (K.F.)
  • Sulfated ash:
    ≤0.3 %
  • Solubility:
    (10 % in water) Clear colorless
  • HPLC:
    ≥99.0 % (ELSD)
  • Specific optical rotation:
    +102° to +106° (20°C, 589 nm) (c=10, water)
  • Sodium (Na):
    ≤0.2 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information