Order Entry
Export
ContactUsLinkComponent
Petroleum spirit, 100…140 °C, extra pure
Petroleum spirit, 100…140 °C, extra pure
Certificates
undefined
Petroleum spirit, 100…140 °C, extra pure
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4070 to 1.4150 (20°C, 589 nm)
  • Boiling point:
    98 to 140°C
  • Density:
    (15°C) 0.737 to 0.747 g/ml
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.005 %
  • Benzene:
    ≤50 ppm
  • Aromatics:
    ≤0.5 %

Specification Test Results

Related Information