Order Entry
Export
ContactUsLinkComponent
Tin, granular 0.1 --> 0.8 mm
Tin, granular 0.1 --> 0.8 mm
Certificates
undefined
Tin, granular 0.1 --> 0.8 mm
Certificates

Specification Test Results

  • Appearance:
    Grey Granular powder
  • Particle size:
    0.1 to 0.8 mm
  • Antimony (Sb):
    ≤200 ppm
  • Bismuth (Bi):
    ≤200 ppm
  • Copper (Cu):
    ≤100 ppm
  • Iron (Fe):
    ≤500 ppm
  • Lead (Pb):
    ≤700 ppm

Specification Test Results

Related Information