Bottles, wide neck, with assembled caps
RIXIM11662-4S-0500
: RIXIUS
- Ext.Ø:70 mm
- Thread:60 mm
- Capacity:500 ml
- Colour:Natural
- Height:155 mm
- Cap colour:Red
- Pk:189
HDPE, natural, with red PP closure with foamed PE-seal.
- Good chemical resistance
- Good temperature resistance
Perfect for sample collection, storage and transport.