Transport trolley
Trolley with two baskets, 730×410×850 mm, 13,5 kg, Blue/white
Catalog # NEOL2-7083
Supplier: NEOLAB
Jump to:
Product Details & Documents
Transport trolley made of plastic-coated steel tube, with two baskets.
- Sturdy
- Upper basket of 65 L and lower basket with 24 L capacity
- 4 wheels, Ø 100 mm
Basket dimension: 600×400 mm
Specifications
- Colour:Blue/white
- Description:Trolley with two baskets
- W×D×H:730×410×850 mm
- Weight:13,5 kg



