VWR®, Cleanroom Hoods with Integrated Face Mask
Catalog # 113-8807
Supplier: VWR Collection
Specifications
- Sterile:+
- Garment application:Cleanroom
- Gender:
- Colour:White
- Environmentally Preferable:
- Pk:125
- Cleanroom class:1000/ISO 6
- Weight:60 g/m²
Specifications
About this item
This sterile protective hood is made from breathable SMS fabric. The integrated face mask is manufactured from a combination of melt-blown and spunbonded PP.
- Mask filters 90% of particles as small as 0,1 µm
- Ties in the back
- No gaps between hood and mask
- Elastic free from natural rubber latex and silicone
- Helmke drum test: Cat. II
- Sterile (SAL 10⁻⁶)
Ideal for use in sterile cleanroom production or research.
Suitable for use in Class 1000, ISO 6 cleanrooms.
Weight (hood): 60 g/m²
Packaging: Vacuum-packed for added sterility assurance.