Order Entry
Export
Orders LinkContactUsLinkComponent
Cold resistant gloves, GL12

Cold resistant gloves, GL12

One size, Black
Catalog # PRTWGL12BKR
Supplier:   Portwest
Cold resistant gloves, GL12
Catalog # PRTWGL12BKR
Supplier:  Portwest
Cold resistant gloves, GL12
Cold resistant gloves, GL12

One size, Black

Price
11,30 €
Log in for availability
1 * 1 PAIR
Product Details & Documents

These polyester fleece gloves are Insulatex™ lined for added warmth and provide excellent protection in various environments.

  • Gripper pads on index finger and palm for added grip
  • Cuff width can be adjusted
  • Universal size

Weight (fleece): 316 g/m²
Weight (lining): 40 g

Specifications
  • Glove size:
    One size
  • Colour:
    Black
  • Cat. No.:
    PRTWGL12BKR
  • Liner material:
    Insulatex™
  • Disposable / reusable:
    Reusable
  • Model:
    GL12
  • Cuff style:
    Hook & loop/Velcro® fastening
  • Ambidextrous / hand-specific:
    Hand-specific