Order Entry
Export
ContactUsLinkComponent
2,3-Dimethylnaphthalene 97%
2,3-Dimethylnaphthalene 97%
Certificates
undefined
2,3-Dimethylnaphthalene 97%

Specification Test Results

  • Appearance:
    Off-white to cream Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    102 to 106 °C
  • GC:
    ≥96.0 %
  • Nitrate (NO3):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.01 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results