Compact padlocks, aluminium
Supplier: Brady
Jump to:
About this item
These solid aluminium padlocks are amazingly lightweight and rugged.
- Chemical and corrosion resistant
- 5-pin cylinders for better tamper resistance
- Padlocks are supplied keyed different
- Key retaining: Key won't release until padlock shackle is closed
Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm
Ordering information: One key supplied with each lock.
24 Options Available Below
Product Details & Documents
These solid aluminium padlocks are amazingly lightweight and rugged.
- Chemical and corrosion resistant
- 5-pin cylinders for better tamper resistance
- Padlocks are supplied keyed different
- Key retaining: Key won't release until padlock shackle is closed
Shackle clearance: 17,0 mm
Shackle width: 26,0 mm
Shackle diameter: 4,7 mm
Ordering information: One key supplied with each lock.
Product Family Options
Shackle height 25 mm
Product Information
- ColourW×D×HAvailabilityPrice
Shackle height 40 mm
Product Information
- ColourW×D×HAvailabilityPrice
Shackle height 50 mm
Product Information
- ColourW×D×HAvailabilityPrice
Shackle height 75 mm
Product Information
- ColourW×D×HAvailabilityPrice



