Order Entry
Export
ContactUsLinkComponent
Hot air tool, HG 2320 E
Hot air tool, HG 2320 E
Catalog # STEI351502
Supplier:  STEINEL
Hot air tool, HG 2320 E
Catalog # STEI351502
Supplier:  STEINEL

Specifications

  • Heating capacity:
    1600 W
  • Description:
    Hot air tool, HG 2320 E
  • Environmentally Preferable:
  • Electrical:
    120 V, 50/60 Hz
  • Dimensions:
    254×86,4×200 mm
  • Weight:
    752 g
  • Pk:
    1

Specifications

About this item

Electronically controlled single-hand operation tool is ideal for repairing bumpers and typical damage to plastic parts.

  • Ceramic heating element
  • Easy temperature control through toggle
  • Works on heat sensitive objects
  • Delivers hot air between 49 and 649 °C

The LCD information display along with the residual heat indicator, ensures additional certainty while the four individually selectable and customisable programs provide maximum flexibility. At the same time, all tool settings can be locked using the LOC function to rule out any accidental changes.