Order Entry
Export
ContactUsLinkComponent
 
VWR®, Ultrasonic Cleaners
  VWRU97043-970
undefined
VWR®, Ultrasonic Cleaners
  VWRU97043-970

 

  • Capacity:
    9,5 L
  • Frequency:
    35 kHz
  • Description:
    Ultrasonic cleaner with digital timer, 9,5 l, 220V
  • Environmentally Preferable:
  • Tank W×D×H:
    300×240×150 mm
  • Timer:
    1 – 99 minutes
  • Pk:
    1

 

 

Ultrasonic cleaners provide highly effective and efficient cleaning of laboratory glassware and instruments.

  • Highly effective and efficient cleaning
  • Digital timer
  • Optional features and accessories available

All models feature a digital timer. Optional features include a heater and degassing function. Accessory baskets, covers, and support racks are constructed of Type 304 stainless steel.

Temperature range: 20 to 69 °C