Cold resistant gloves, TempIce 700
: MAPA
These knitted gloves with insulating lining and Nitrile GRIP & PROOF coating on palm and fingertips provide protection in cold environment down to −10 °C while maintaining comfort, dexterity and flexibility.
- Five times as durable as comparable standard gloves on the market
- Excellent grip when handling wet parts
- Stay dry when working in wet conditions
- Washable (for five cleaning cycles)
- Suitable for frozen, dry and some fatty foods use according to the European Directive CEE 1935/2004
Typical applications include: Order preparation, maintenance in wet or cold environments, construction materials handling, waste collection, catering services, public park maintenance, maintaining roads.
: EN 388:2016 (3222X), EN 511 (02X); ISO 13997: N (690g); Cat. II
- Catalog No:
- MAPA34700018
- MAPA34700017
- MAPA34700019
- MAPA34700010
- Model:
- TempIce 700
- TempIce 700
- TempIce 700
- TempIce 700
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Knit
- Knit
- Knit
- Knit
- Finish:
- 3/4 coating
- 3/4 coating
- 3/4 coating
- 3/4 coating
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3222X), EN 511 (02X)
- EN 388:2016 (3222X), EN 511 (02X)
- EN 388:2016 (3222X), EN 511 (02X)
- EN 388:2016 (3222X), EN 511 (02X)
- Food contact approved:
- +
- +
- +
- +