Packaging tape, MELAfol
Packaging tape, MELAfol, with sterilisation indicator, 150,0 mm
Catalog # MELAFOL1502
Supplier: MELAG Medizintechnik OHG
Jump to:
Product Details & Documents
MELAfol is a transparent sterilisation packaging tape that consists of a heat sealable paper and plastic composite foil.
- Wrinkle-free
- Suitable for packaging items to be sterilised
- Ideal for longterm contamination protection storage of sterilised materials
- Impermeable to bacteria
The treatment indicator changes colour from pink to brown with steam sterilisation.
Length: 200,0 m
Colour: Transparent
Certifications: Conforms to EN 868-5 standard.
Specifications
- Width:150,0 mm
- Description:Packaging tape, MELAfol, with sterilisation indicator



