Heat sealer, MELAseal Pro
Catalog # MELA10010
Supplier: MELAG Medizintechnik OHG
Specifications
- Description:Heat sealer for sterilisation packs, MELAseal® Pro, 230 V, 460×295×155 mm
- Pk:1
Specifications
About this item
MELAseal® Pro is a high performance rotary sealer for sealing transparent sterilisation packaging. The relevant sealing parameters, such as pressure, time and temperature are recorded and can be stored without the requirement for additional software.
- Error avoidance through intuitive operation using softkeys and the LCD display
- Economical, with energy saving function
- High processing speed of 8 m/min enables fast usage
- Additional instrument protection and safety from a 14 mm seal seam width
- Integrated interface for printer, CF card printer or PC
Certifications: EN ISO 11607-2