Order Entry
Export
ContactUsLinkComponent
Heat and cut resistant gloves, Aramid
Heat and cut resistant gloves, Aramid
Catalog # JUTEH115B236
Supplier:  JUTEC
undefined
Heat and cut resistant gloves, Aramid
Catalog # JUTEH115B236
Supplier:  JUTEC

Specifications

  • Glove size:
    One size
  • Ambidextrous / hand-specific:
    Hand-specific
  • Colour:
    Beige
  • Length:
    360 mm
  • EN norm:
    EN 407, EN 388
  • Cuff style:
    Gauntlet
  • Pk:
    1

Specifications

About this item

This five-finger glove made from aramid fabric provides protection against contact heat up to 500 °C.

  • Cut resistant
  • Soft, very flexible

Typical applications include: Glass industry, assembly, automobile industry.

Certifications: EN 388, EN 407; Cat. III