Order Entry
Export
ContactUsLinkComponent
Hot air tool, HG 5000 E
Hot air tool, HG 5000 E
Catalog # STEI350116
Supplier:  STEINEL
Hot air tool, HG 5000 E
Catalog # STEI350116
Supplier:  STEINEL

Specifications

  • Heating capacity:
    3400 W
  • Temp.:
    20...600 °C
  • Description:
    Hot air tool, HG 5000 E
  • Environmentally Preferable:
  • Electrical:
    230 V, 50 Hz
  • Dimensions:
    122×350×67 mm
  • Weight:
    1190 g
  • Pk:
    1

Specifications

About this item

Powerhouse with ceramic heating element. Electronically controlled hot air gun HG 5000 E.

  • Display, wear parts replaced with effortless ease
  • High-performance brushless motor
  • Continuously adjustable airflow up to 800 L/min
  • LED segment display
  • Plug-in heating element
  • Replaceable power cord

Ideal for industrial use like installation work in machines, heating large areas etc.