Order Entry
Export
ContactUsLinkComponent
 
Hot air tool, HG 2120 E
  STEI351403
 :  STEINEL
Hot air tool, HG 2120 E
  STEI351403
 :  STEINEL

 

  • Heating capacity:
    2000 W
  • Description:
    Hot air tool, HG 2120 E
  • Environmentally Preferable:
  • Electrical:
    220 - 230 V, 50/60 Hz
  • Dimensions:
    253×84,5×200 mm
  • Weight:
    670 g
  • Pk:
    1

 

 

Electronically controlled single-hand operation tool is ideal for heat-shrinking, shaping, welding or stripping process depending on nozzles attached.

  • Ceramic heating element
  • Optimised weight balance
  • Nine steps temperature setting by thumbwheel, ranginf from 80 to 630 °C
  • Three steps airflow rate adjustment from 150 to 500 L/min