Order Entry
Export
Orders LinkContactUsLinkComponent
Mobile phase degasser

Mobile phase degasser

Mobile phase degasser, 220 V, 4, 7 ml/min/channel
Catalog # REST25194
Supplier:   Restek
Mobile phase degasser
Catalog # REST25194
Supplier:  Restek
Mobile phase degasser

Mobile phase degasser, 220 V, 4, 7 ml/min/channel

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Mobile phase degasser used to remove the dissolved gas from mobile phases. This is better than the sonication or helium sparging techniques.

  • Withdraws gas across a gas-permeable membrane encased in a sealed chamber
  • Degasser tubings are made up of Amorphous Fluoropolymer (AF)
  • Provides stable flow rate and low baseline noise
  • Prevents from quenching effect on fluorescence detection and increased background of UV detectors
Specifications
  • Flow rate:
    7 ml/min/channel
  • Description:
    Mobile phase degasser, 220 V
  • Channels:
    4
  • Cat. No.:
    REST25194
  • Pressure drop:
    1,65 kPa
  • Int. volume:
    500 µl
  • Wetted materials:
    AF, PTFE, ETFE and PPS