Order Entry
Export
ContactUsLinkComponent
Cholesterol ≥99%, white powder
Cholesterol ≥99%, white powder
Supplier:  MP Biomedicals
Certificates
Cholesterol ≥99%, white powder
Supplier:  MP Biomedicals
Certificates

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • Loss on Drying:
    ≤1.0%
  • Optical Rotation:
    -34° to -42°

Specification Test Results

Related Information