Hot air tool, HL 1920 E
STEI352103
: STEINEL
- Heating capacity:2000 W
- Description:Hot air tool, HL 1920 E, 253×84,5×200 mm
- Environmentally Preferable:
- Electrical:220 - 230 V, 50/60 Hz
- Dimensions:253×84,5×200 mm
- Weight:840 g
- Pk:1
A versatile tool for removing and welding sheetings, welding plastics, shrinking on cable sleeves, shaping, soldering, drying, thawing, stripping paint and much more besides. Continuously adjustable from 80 to 600 °C.
- Ceramic heating element
- Nine steps temperature setting by thumbwheel
- High level of quality with optimum weight balance and long life
- Automatic cut-out protects the tool from overheating
- Works with 2000 watts of power and airflow control in three settings (150 L/min; 150 to 300 L/min; 300 to 500 L/min)