Broom head for cleanrooms
Catalog # PPSA3590100
Supplier: PFENNIG REINIGUNGSTECHNIK
Specifications
- Bristle colour:White
- Bristle material:PBT
- Description:Broom, 300×70×120 mm
- Environmentally Preferable:
- Head width:300 mm
- Pk:1
Specifications
About this item
Brooms for hygienically sensitive areas in cleanrooms. Material: PP (body), PBT (bristles).
Designed for the removal of dirt and coarse contaminations.