Order Entry
Export
ContactUsLinkComponent
 
 
(S)-1-Methyl-3-pyrrolidinol 98%, ee 99%
 
undefined
 
(S)-1-Methyl-3-pyrrolidinol 98%, ee 99%

 

  • Appearance:
    Colorless to yellow to brown Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Water:
    ≤2.00 %
  • GC:
    ≥97.5 %
  • Specific optical rotation:
    +5° to +7° (20°C, 589 nm) (c=1 in chloroform)