Order Entry
Export
ContactUsLinkComponent
Methanesulphonic acid 98%
Corrosive
Irritant
Methanesulphonic acid 98%
Certificates
undefined
Corrosive
Irritant
Methanesulphonic acid 98%
Certificates

Specification Test Results

  • Appearance:
    Clear yellow to brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4285 to 1.4315 (20°C, 589 nm)
  • Titration with NaOH:
    ≥97.5 %
  • UV:
    at 210 nm A: ≤0.05
  • Titration after Ion exchange:
    ≥99.0 % (on dry substance)
  • Membrane filtration test:
    (on 0.2 M soln.) Passes test
  • Suitability:
    (HPLC gradient) Passes test

Specification Test Results

Related Information