Order Entry
Export
ContactUsLinkComponent
Petroleum spirit, 180…280 °C ∼, pure
Health
Irritant
Environment
Petroleum spirit, 180…280 °C ∼, pure
Certificates
undefined
Health
Irritant
Environment
Petroleum spirit, 180…280 °C ∼, pure

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4300 to 1.4500 (20°C, 589 nm)
  • Boiling point:
    200 to 250°C
  • Density:
    (15°C) ≥0.79 kg/dm³
  • Aromatics:
    ≤0.2 %

Specification Test Results

Related Information