Order Entry
Export
ContactUsLinkComponent
4-(2-Keto-1-benzimidazolinyl)piperidine 97%
Irritant
4-(2-Keto-1-benzimidazolinyl)piperidine 97%
Certificates
undefined
Irritant
4-(2-Keto-1-benzimidazolinyl)piperidine 97%

Specification Test Results

  • Appearance:
    Off-white to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    183 to 185 °C
  • Titration with HClO4:
    ≥96.0 %
  • Boiling point:
    96 to 98 °C (760 mmHg)
  • GC:
    ≥99.7 %
  • UV:
    at 230 nm A: ≤0.300
  • Non-volatile matter:
    ≤0.004 %
  • Related substances:
    ≤0.1 % (Any impurity)
  • Acidity/alkalinity:
    Passes test
  • Reducing substances:
    Passes test

Specification Test Results

Related Information