Order Entry
Export
ContactUsLinkComponent
ɑ-Chloralose 98+% (max. 20% beta-anomer)
Toxic
Environment
ɑ-Chloralose 98+% (max. 20% beta-anomer)
Certificates
undefined
Toxic
Environment
ɑ-Chloralose 98+% (max. 20% beta-anomer)

Specification Test Results

  • Appearance:
    White to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    178 to 183 °C
  • GC:
    ≥98.0 % (alpha + beta)
  • Specific optical rotation:
    +15° to +19° (20 °C, 589 nm) (C=2, Ethanol)

Specification Test Results

Related Information