Gas purifier
Oxygen gas purifier, 120 ml, 17,2 bar
Catalog # VARI394977002
Supplier: VARIAN
Jump to:
Product Details & Documents
Oxygen gas purifier made up of spun aluminum chamber.
- Includes 1/8” brass fittings
- Conditions four cylinders of 99,999% purity to less than 1 ppm O₂
Ø×L: 33×279,4 mm
Specifications
- Description:Oxygen gas purifier, 120 ml, 17,2 bar
- Cat. No.:VARI394977002
- Outlet purity:99,999% to >1 ppm O₂
- Material:Aluminium
- Max. flow rate:120 ml
- Max. operating pressure:17 bar
- Ø×L:33×279,4 mm
- Gases purified:O₂



