VWR® VisiLight® RL20, LED Ring Light
Catalog # 630-2676
Supplier: VWR Collection
Specifications
- Description:LED ring light
- Model:VisiLight® RL20
- Pk:1
Specifications
About this item
The VisiLight® RL20 is designed for precise lighting tasks with intensity light control.
- Luminous flux: 500 lumen
- Illuminance (at 10 cm distance): 6000 lux (Ø 10 cm)
- Illumination settings: Omnidirectional (ring completely on), oblique (only a quarter or half ring switched on)
Delivery information: Supplied with fixing ring (int. Ø 60 mm) for mounting on stereo heads and a multi-adapter power supply (EU, UK) with built-in illumination controls.